-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Magnetic Motor Starter |
|---|---|
| Assembly Method | Plastic Crate |
| Assembly Method (start Key) | Plastic Crate |
| Coil Voltage | 208-240V |
| Control Voltage | 180-208/208-240V |
| Enclosure Material | Plastic |
| Enclosure Type | NEMA 4X |
| Frequency | 60/50 Hz |
| Number Of Box | 8 |
| Overload Relay | 32-50A |
| Overload Setting Range | 32-50A |
| Phase | 1 |
| Rated Current | 65A |
| Rated Operational Voltage | 600V |
| Start Type | Direct Single Phase |
|---|---|
| Type | Start/Stop And Reset |
| Voltage Rating | 208/230V AC |
| Connection Type | Not Applicable |
| Control Devices | A On Off Button |
| Degree Of Protection | NEMA 4X |
| Measuring Tool And Accessories | Not Applicable |
| No. Of Phase | 1 |
| Overload | 32-50A |
| Rated Current (ac-3) | 65A |
| Reference | PESWS |
| Series | RW67 Series |
| Starters Complements | Does Not Contain |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 29.46 |
| Width (cm) | 16.51 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.529 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)