-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Magnetic Motor Starter |
|---|---|
| Assembly Method | Plastic Crate |
| Coil Voltage | 208-240V |
| Control Frequency | 50/60 Hz |
| Control Voltage | 180-208/208-240V |
| Number Of Box | 4 |
|---|---|
| Overload Setting Range | 10-15A |
| Phase | 1 |
| Start Type | Direct Single Phase |
| Type | Start/Stop And Reset |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 29.46 |
| Width (cm) | 16.51 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.864 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)