-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Paving Breaker |
|---|---|
| Application | For Breaking Sidewalks And Curbs Or Driving Ground Rod, And For Other Small Demolition Jobs |
| Blow Energy | 63 lbs.-ft. |
| Blows Per Minute | 2160 BPM |
| Flow Rate | 8 GPM |
| Handle Type | Cushioned/Spring Dampened |
| Height | 28 1/2" |
| Hydraulic System Type | Open Center |
| Includes | 1/2" Bsp To 1/2" Nptf Adaptors, Whip Hoses |
| Length | 28 1/2" |
| Max. Back Pressure | 400 psi |
| Max. Flow | 8 GPM |
| Max. Oil Temp. | 140°F |
| Max. Pressure | 2300 psi |
| Maximum Back Pressure | 405 psi |
| Maximum Blows Per Minute | 2160 BPM |
| Maximum Oil Temperature | 158°F |
| Maximum Operating Pressure | 1800 psi |
| Min. Flow (gpm) | 5 GPM |
| Minimum Oil Temperature | 86°F |
| Minimum Operating Pressure | 105 psi |
| Number Of Chisels Included | 2 |
| Piston Stroke Length | 6" |
| Pressure Port | 1/2" NPTF Female |
|---|---|
| Product Type | Paving Breaker |
| Recommended Filtration (microns) | 10 µm |
| Relief Valve Pressure Setting | 2300 psi |
| Retainer Type | Latch |
| Return Port | 1/2" NPTF Female |
| Shank Diameter | 1 1/8" |
| Shank Length | 6" |
| Shank Shape | Hex |
| Shank Size | 1.125" x 6" |
| Sound Level | 110 dBA |
| Sound Level (db) | 110 dB |
| Sound Power Level | 110 dB |
| Tool Height | 28 1/2" |
| Tool Length | 28 1/2" |
| Tool Series | HPB45 Series |
| Tool Weight | 54 lbs. |
| Tool Width | 6" |
| Type | Hydraulic |
| Vibration Level | 11.4 m/sq. sec., 5.3 m/sq. sec. |
| Width | 6" |
| Standards | SAE STANDARD J1273 |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 76.71 |
| Width (cm) | 46.99 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | BG |
| Weight (kg) | 26.1 |
F020196K HTMA Female Coupler having 1/2 inch NPTF internal thread and F020197K HTMA Male Coupler having 1/2 inch NPTF internal thread are compatible with this paving breaker.
Pavement breaker is designed for various demolition jobs, such as breaking concrete, pavements & roads.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)