-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Mender |
|---|---|
| Barb Size | 3/8" |
| Basic Material | Brass |
| Body Material | Low Lead Brass |
| Fitting Connection Type | Hose Barb x Hose Barb |
| Fitting Material | Brass x Brass |
| Fitting Movement | Rigid |
| Fitting Shape | Straight |
| Fitting Size | 3/8" x 3/8" |
| For Hose I.d. | 3/8" |
| Hose Fitting A Connection Type | Hose Barb |
| Hose Fitting A Gender | Male |
|---|---|
| Hose Fitting A Size | 3/8" |
| Hose Fitting B Connection Type | Hose Barb |
| Hose Fitting B Gender | Male |
| Hose Fitting B Size | 3/8" |
| Max. Pressure | 1000 psi |
| Max. Working Pressure @ 70 F | 1000 psi |
| Reusable | Yes |
| Standards | Nsf 61 Annex G |
| Temp. Range | -65°F to +250°F |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 15.24 |
| HS Code | 7412200045 |
|---|---|
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)