ANDERSON METALS CORP. PRODUCTS 707014-03 Hose Mender Low Lead Brass 3/16 Inch

Item: AF7FDQ
Model: 707014-03
Cross Ref: 20XP63
11 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$9.43
10% off
$8.49 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 1.27
Length (cm) 20.32
Width (cm) 15.24
HS Code 7412200045
Weight (kg) 0.045

Certifications

certificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site