-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bolt On Circuit Breaker |
|---|---|
| Aic Rating | 35 kAIC @ 277V |
| Amps | 20A |
| Frame Type | NEB |
| Number Of Poles | 1 |
|---|---|
| Voltage | 347V |
| Voltage Type | AC |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 2.54 |
| HS Code | 8536200040 |
|---|---|
| Weight (kg) | 0.5656 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)