-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spring |
|---|---|
| Compatible Manufacturer Model No. | H-1360A, H-1360B, H-1360AF H-1360BF |
| Compatible Mfr. Model No. | H-1360A, H-1360B, H-1360AF H-1360BF |
|---|---|
| Product Type | Spring |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 2.54 |
| HS Code | 7320205060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)