-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Standard Bore Tool |
|---|---|
| Color | Silver |
| Features | Cadmium Plated, Combination Valve Core Remover And Deflator, Corrosion Resistant |
| Includes | Core Remover |
| Material | Metal |
| Overall Diameter | 1/2" |
| Overall Height | 1" |
|---|---|
| Overall Length | 1" |
| Overall Width | 1/2" |
| Product Type | Standard Bore 2-In-1 Valve Tool |
| Used For | Tireswheels |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 8.38 |
| HS Code | 8207600061 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)