-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Standard Bore Tool |
|---|---|
| Color | Black, Silver |
| Features | Prevents Over Torquing Of Valve Cores, Slip Clutch Mechanism Causes Tool To Slip After Proper Torque Is Reached |
| Includes | Core Remover |
| Material | Plastic, Steel |
| Overall Diameter | 3/4" |
| Overall Height | 3" |
|---|---|
| Overall Length | 3" |
| Overall Width | 3/4" |
| Product Type | Valve Core Torque Tool |
| Used For | Standard Bore Valve |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 7.62 |
| HS Code | 8708700050 |
|---|---|
| Weight (kg) | 0.2385 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)