-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Standard Bore Tool |
|---|---|
| Color | Silver |
| Features | Cadmium Plated, Corrosion Resistant, Inserts And Removes Cores, Repairs And Reconditions Inside And Outside Valve Threads |
| Includes | 4 Way Tool |
| Material | Metal |
| Overall Diameter | 3/4" |
| Overall Height | 2" |
|---|---|
| Overall Length | 2" |
| Overall Width | 3/4" |
| Product Type | 4-Way Valve Tool |
| Used For | Tireswheels |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 11.94 |
| Width (cm) | 8.64 |
| HS Code | 8207600061 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)