-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Kiln Motor |
|---|---|
| Application | Kiln |
| Bearing Type | Ball |
| Bearings | Ball |
| Cc Number | CC003A |
| Conduit Box Location | Exterior |
| Conduit Box Position | F1, F2 |
| Duty Cycle | Continuous |
| Efficiency Group | Premium |
| Frame | 256T |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Full Load Amps | 12.8A |
| Hp | 10 hp |
| Insulation Class | Class H |
| Inverter Rated | Yes |
| Inverter Rating | 20:1 Variable Torque |
| Lead Length | 96" |
| Length Less Shaft | 18 1/8" |
| Manufacturers Warranty Length | 2 yrs. |
| Max. Ambient Temp. | 90°C |
| Motor Application | Kiln |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Totally Enclosed Air Over |
|---|---|
| Motor Frame Material | Cast Iron |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1.15 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1172 RPM |
| No. Of Speeds | 1 |
| Nominal Efficiency | 91% |
| Number Of Speeds | 1 |
| Overall Length | 22 3/8" |
| Phase | 3 |
| Service Factor | 1.15 |
| Shaft Dia. | 1 5/8" |
| Shaft Length | 4 1/4" |
| Standards | CSA |
| Thermal Protection | Thermostat |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 460V AC |
| Warranty | 2 yrs. |
| Motor Thermal Protection | None |
Marathon 256TTTNA18578 Kiln motor is suitable for harsh environments, such as lumber drying kilns in the pulp and food production industries. This motor offers high structural rigidity and provides excellent performance in any dry kiln environment having high ambient temperatures, humidity and chemicals.
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 79.38 |
| Width (cm) | 56.52 |
| HS Code | 8501524000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 157.95 |
A continuous duty operation is one where the highest current is expected to work continuously for three hours or more.
In a single-phase motor, the electricity flows through a single conductor. On the other hand, a three-phase connection comprises three separate conductors for transmitting electricity.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)