-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tail Piece Washer |
|---|---|
| Compatible Manufacturer Model Number | COL-5C, COL-6C-MS, WF, WF2503, WF2504, WF2505, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808, WS-2W-MS |
| Compatible Mfr. Model Number | COL-5C, COL-6C-MS, WF, WF2503, WF2504, WF2505, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808, WS-2W-MS |
| For Use With | Wash Fountains |
| For Use With Grainger Item Number | 4DU51-4DU66, 1MEU8, 1MEU9, 1MEV1-1MEV6 |
|---|---|
| Material | Fiber |
| Product Type | Washer |
| Size | 31/32" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| HS Code | 4823906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)