-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Locknut |
|---|---|
| Class | Not Applicable |
| Finish | Zinc Plated |
| Grade | Grade C |
| Hex Height | 37/64" |
| Hex Type | Standard Hex Top Lock |
| Hex Width | 3/4" |
| Lock Type | Top Lock Distorted Thread |
| Material | Steel |
| Material Grade/class | Grade C |
|---|---|
| Nut Height | 37/64" |
| Nut Type | Top Lock Distorted Thread |
| System Of Measurement | Imperial |
| Temp. Range | -58°F to +302°F |
| Thread Direction | Right Hand |
| Thread Size | 1/2"-13 |
| Thread Type | Coarse |
| Type | Conical Top Lock |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 9.02 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.3892 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)