-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Locknut |
|---|---|
| Class | Not Applicable |
| Color | Silver |
| Finish | Zinc Plated |
| Grade | Grade C |
| Hex Height | 21/64" |
| Hex Type | Standard Hex Top Lock |
| Hex Width | 1/2" |
| Insert Material | Steel |
| Lock Type | Top Lock Distorted Thread |
| Made In North America | No |
| Material | Steel |
| Material Grade/class | Grade C |
| Nut Height | 21/64" |
| Nut Type | Top Lock Distorted Thread |
|---|---|
| Reach Compliant | Yes |
| Removable | No |
| Resistance Properties | Corrosion Resistant |
| Rockwell Hardness | Hrc 24/32 |
| Rohs Compliant | Yes |
| System Of Measurement | Imperial |
| Temp. Range | -58°F to +302°F |
| Tensile Strength | 150000 psi |
| Thread Direction | Right Hand |
| Thread Fit | 2B |
| Thread Size | 5/16"-18 |
| Thread Type | Coarse |
| Type | Conical Top Lock |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 16.99 |
| Width (cm) | 16.38 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.4464 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)