-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cold Chisel |
|---|---|
| Blade Width | 3/4" |
| Chisel Type | Cold Chisel |
| Hex Size | 5/8" |
| Includes Handguard | Yes |
| Includes Striking Cap | No |
| Length | 12" |
| Material | Steel |
| Material Applications | For Metal |
|---|---|
| Non-sparking | No |
| Number Of Pieces | 1 |
| Overall Length | 12" |
| Size | 3/4" |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Size | 3/4" |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 8.89 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.5805 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)