-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Label |
|---|---|
| Abrasion Resistant | Yes |
| Adhesive Style | Permanent |
| Adhesive Type | Acrylic |
| Ansi 969 Compliant | No |
| Anti-slip Surface | No |
| Chemical Resistant | No |
| Corrosion Resistant | No |
| Depth | 1 1/4" |
| Diameter | 3 1/2" |
| Glow In The Dark | No |
| Graffiti Resistant | No |
| Height | 7/8" |
| Indoor/outdoor | Indoor Only |
| Language | English |
| Legend | Flammable Liquid |
| Legend Color | White |
| Legend Style | Text |
| Material | Vinyl |
| Material Properties | Flexible |
| Maximum Viewing Distance - Favorable Conditions | 6 ft. |
| Maximum Viewing Distance - Unfavorable Conditions | 1 ft. |
| Metal Detectable | No |
| Minimum Application Temperature | 20°F |
| Mirror Print | No |
|---|---|
| Mounting Pattern | No Mounting Holes |
| Number Of Printed Sides | 1 |
| Outdoor Life Expectancy | Not Outdoor Rated |
| Printed Language | English |
| Protective Coating | No Protective Coating |
| Retroreflective Grade | Not Retroreflective |
| Self-adhesive | Yes |
| Shape | Square |
| Sign Header | No Header |
| Sign Header Background Color | Red |
| Sign Header Style | Text |
| Sign Header Text Color | White |
| Sign Legend | Flammable Liquid |
| Sign Legend Style | Text |
| Sign Legend Text Color | White |
| Sign Material | Paper |
| Sign Mounting Style | Adhesive |
| Sign Shape | Square |
| Thickness | 0.003" |
| Uv Resistant | No |
| Width | 7/8" |
| Write On Surface | Yes |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 4.06 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)