-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cold Chisel Set |
|---|---|
| Blade Width | 5/16", 3/8", 7/16", 1/2", 5/8", 3/4", 7/8" |
| Grip Style | Plain |
| Includes | 1/2", 3/4", 3/8", 5/16", 5/8", 7/16", 7/8 In |
| Includes Striking Cap | No |
| Length | 5 1/2", 5 3/8", 5 9/16", 6", 6 3/4", 7 3/8", 8" |
| Material | Steel |
|---|---|
| Number Of Pieces | 7 |
| Overall Length | 5 1/2", 6", 6 3/4", 7 1/2", 8" |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Size | 5/16", 3/8", 7/16", 1/2", 5/8", 3/4", 7/8" |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 29.97 |
| Width (cm) | 8.89 |
| HS Code | 8205306000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.161 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)