-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bare Stub Oil Pump |
|---|---|
| Adapter Connection Type | FNPT |
| Agency Compliance | OSHA |
| Air Inlet Size | 1/4" |
| Air Motor Size | 2 1/2" |
| Bung Connection Dia. | 2" |
| Compatible Chemicals | Automatic Transmission Fluid, Fluid Lubricants, Gear Lubricants, Motor Oil |
| Consumption @ 100 Psi | 10 CFM |
| Container Size | 16 gal., 55 gal., 250 gal., 275 gal. |
| Diesel Exhaust Fluid Compatible | No |
| Discharge Connection Type | NPT |
| Discharge Tube Outlet Id | 1/2" |
| Explosion Proof | No |
| Fluid Outlet Thread (in.) | 0.5" |
| Food Grade | No |
| For Container Size | 16 gal., 55 gal., 250 gal., 275 gal. |
| For Container Type | Drum |
| For Media Type | Automatic Transmission Fluid, Fluid Lubricants, Gear Lubricants, Motor Oil |
| Height Above Container | 15 7/8" |
| Housing Finish | Zinc Casted |
| Housing Material - Pumps | Steel |
| Includes | Bung Bushing |
| Includes Bung Adapter | Yes |
| Includes Discharge Hose | No |
| Includes Nozzle | No |
| Includes Spout | No |
| Includes Suction Tube | Yes |
| Max. Air Inlet Pressure | 200 psi |
| Max. Air Pressure | 200 psi |
|---|---|
| Max. Flow Rate | 6 GPM |
| Max. Fluid Temp. | 120°F |
| Max. Oil Flow | 6 GPM |
| Max. Outlet Pressure | 1000 psi |
| Max. Output | 6 GPM |
| Max. Working Flow | 6 GPM |
| Metered | No |
| Min. Air Pressure | 40 psi |
| Min. Fluid Temp. | 30°F |
| Ounces Per Stroke | 7 oz./stroke |
| Outlet Size | 1/2" |
| Overall Length | 24 7/8" |
| Power Source | Air |
| Pressure Type | Medium |
| Pump Connection Id | 1/2" |
| Pump Connection Type | FNPT |
| Pump Package Type | Basic Pump Without Discharge Hose |
| Ratio | 5:1 |
| Runs Dry | No |
| Seal Material | Buna-N |
| Self-priming | Yes |
| Suction Tube Length | 6" |
| Suction Tube Material | Steel |
| Suction Tube Od | 1 1/2" |
| Type | Medium Pressure |
| Variable Speed | No |
| Wetted Materials | Brass, Buna N, Steel |
| Height (cm) | 68.58 |
|---|---|
| Length (cm) | 17.53 |
| Width (cm) | 15.24 |
| HS Code | 8467195030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 6.7275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)