-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Front Ferrule |
|---|---|
| Basic Material | Stainless Steel |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Ferrule |
| Body Material | Stainless Steel |
| Compatible Fitting Brands | Swagelok |
| Compatible Fitting Connection Type | Compression |
| Compatible Tube Size (od) | 3/16" |
| Compression Thread Size | 3/16" |
| Configuration Sub-type | Ferrule Flareless |
| Configuration Type | Accessory |
| Connection Type | A LOK |
| Diameter | 3/16" |
| Finish/coating | Colorless Dry Lubricant |
| Fitting Material | Stainless Steel |
| Material | Stainless Steel |
| Material Grade | Grade 316 |
|---|---|
| Max. Operating Pressure | 10300 psi |
| Max. Pressure | 10300 psi |
| Maximum Operating Temperature | 1200°F |
| Minimum Operating Temperature | 425°F |
| Outside Diameter | 3/16" |
| Series | A LOK Series |
| Specific Fitting Shape | Front Ferrule |
| Specific Pipe Fitting Shape | Ferrule |
| System Of Measurement | Inch |
| Temp. Range | -425°F to +1200°F |
| Tube Fitting Material | Stainless Steel |
| Tube Fitting/adapter Type | Bite Type, A Lok Double Ferrule Flareless |
| Tube Size | 3/16" |
| Standards | ASTM 31.3 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 9.22 |
| Width (cm) | 6.83 |
| HS Code | 7412200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)