-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Class 2 Transformer |
|---|---|
| Connection - Primary | Wire Lead |
| Connection - Secondary | Wire Leads |
| Depth | 2.19" |
| Enclosure Finish | No Finish |
| Enclosure Rating | Not Rated |
| Enclosure Style | Open |
| Enclosure Type | Indoor |
| Frequency | 50/60 Hz |
| Height | 2 22/25" |
| Indoor/outdoor | Indoor |
| Input Voltage | 120V AC |
| Manufacturers Warranty Length | 5 yrs. |
| Mounting | Foot, Hub |
| Nema Enclosure Rating | Not Rated |
| Operating Temperature - Maximum | 140°F |
|---|---|
| Operating Temperature - Minimum | -30°F |
| Output Voltage | 24V AC |
| Overall Depth | 2.38" |
| Overall Height | 2.93" |
| Overall Width | 2 1/5" |
| Phase | 1 |
| Power Rating | 40 VA |
| Protective Device | Inherently Limited |
| Standards | Ce, Rohs, Ul Listed |
| Temp. Rise | Not Rated |
| Width | 2.69" |
| Wire Lead Length - Primary | 8" |
| Wire Lead Length - Secondary | 8" |
Functional Devices TR40VA001 Class 2 transformer is a power supply device ideal for converting high-voltage alternating current (AC) into a lower-voltage direct current (DC). It is used in electronics manufacturing, telecommunications and medical sectors. This transformer plays an important role in supplying power to devices like sensors, control panels and communication systems. It ensures that the output voltage remains within specified limits, reducing the risk of electrical shock and fire hazards.
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 6.6 |
| HS Code | 8504314065 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.882 |

Major factors include voltage compatibility, power rating, application suitability, protective features, enclosure style, mounting options, frequency support, standards compliance, secondary connection length, temperature rise, dimensions and isolation features.
The significance of Class 2 in this Functional Devices transformer, indicating compliance with safety standards that limit the output current to a safe and inherently non-hazardous level, making it suitable for low-power applications and reducing the risk of electrical shock or fire hazards.
The primary connection is made through pigtails, providing a reliable and versatile means of connecting the transformer to the electrical system.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)