-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hollow Punch Set |
|---|---|
| Container Type | Pouch |
| Creates Hole Diameter | 3/16", 1/4", 5/16", 3/8", 7/16", 1/2" |
| Grip Style | Plain |
| Includes | 1/2", 1/4", 3/8", 5/16", 7/16", Hole Diameters: 3/16", Plastic Roll Pouch |
| Material | Forged Steel |
| Material Applications | Canvas, Cardboard, Gasket Material, Leather, Other Soft Materials, Plastic, Rubber, Sheet Metal |
| Measurement Type | SAE |
| Number Of Pieces | 6 |
|---|---|
| Overall Length | 4", 4 1/4", 4 1/2" |
| Punch Taper Length | 4/5", 9/10", 49/50" |
| Punch Type | Hollow Punch |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Type | Hollow |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 8.64 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.6975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)