-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Disc Spring |
|---|---|
| Compatible Hole Diameter | 7/8" |
| Compatible Rod Size | 7/16" |
| Deflection @ Load | 0.043" |
| Disc Type | Curved Disc Spring |
| Finish | Plain |
| For Rod Size | 0.437" |
| Inside Diameter | 0.46" |
| Load @ Deflection | 15 lbs. |
| Material | Carbon Steel |
|---|---|
| Max. Outside Dia. | 0.857" |
| Min. Inside Dia. | 0.462" |
| Outside Diameter | 0.86" |
| Overall Height | 0.1" |
| Standards | Astm A684 |
| System Of Measurement | Imperial |
| Thickness | 0.018" |
| Type | Curved |
| Height (cm) | 0.97 |
|---|---|
| Length (cm) | 2.79 |
| Width (cm) | 2.79 |
| HS Code | 7318210090 |
|---|---|
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)