-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Disc Spring |
|---|---|
| Compatible Hole Diameter | 3/8" |
| Compatible Rod Size | 10" |
| Deflection @ Load | 0.019" |
| Disc Type | Curved Disc Spring |
| Finish | Plain |
| For Hole Size | 3/8" |
| For Rod Size | 0.19" |
| Inside Diameter | 0.2" |
| Load @ Deflection | 4.5 lbs. |
|---|---|
| Material | Stainless Steel |
| Max. Outside Dia. | 0.37" |
| Outside Diameter | 0.37" |
| Overall Height | 0.05" |
| System Of Measurement | Imperial |
| Thickness | 0.009" |
| Type | Curved |
| standard | ASTM A666 |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 6.35 |
| HS Code | 7318210090 |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)