-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Disc Spring |
|---|---|
| Calculated Load @ Flat | 7441 lbf. |
| Compatible Hole Diameter | 1 3/4" |
| Compatible Rod Size | 21/32" |
| Deflection @ Load | 0.034" |
| Disc Type | Belleville Spring |
| Finish | Oil |
| For Hole Size | 1 3/4" |
| For Rod Size | 0.657" |
| Inside Diameter | 0.66" |
| Load @ Deflection | 4793 lbs. |
|---|---|
| Material | Carbon Steel |
| Max. Outside Dia. | 1 3/4" |
| Min. Inside Dia. | 0.657" |
| Outside Diameter | 1.75" |
| Overall Height | 0.18" |
| System Of Measurement | Imperial |
| Thickness | 0.14" |
| Type | Belleville |
| standard | UNS G61500 |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 4.83 |
| Width (cm) | 4.83 |
| HS Code | 7318210090 |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)