-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Center Punch Set |
|---|---|
| Adjustable | No |
| Blade Tip Shape | Pointed |
| Container Type | Case |
| Diameter | 3/8" |
| Features | Hardened And Tempered, Points Are Ground At The Proper Angle To Give Maximum Service, Precision Centered Tips For Accuracy |
| Finish | Knurled |
| Grip Style | Knurled |
| Heat-treated | Yes |
| Includes | 1/16", 1/8", 3/32", 5/32", 5/64" |
| Includes Handguard | No |
| Includes Handle | No |
| Includes Striking Cap | No |
| Length | 3" to 5" |
|---|---|
| Material | Steel |
| Material Applications | Metal, Plastic, Wood |
| Measurement Type | SAE |
| Number Of Pieces | 5 |
| Overall Length | 3", 3 1/2", 3 3/4", 4" |
| Punch Type | Center Punch |
| Set Type | Punch Set |
| Shank Shape | Round |
| Tip Size | 1/16", 5/64", 3/32", 1/8", 5/32" |
| Tip Type | Point |
| Types Included | Center Punch |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 9.14 |
| HS Code | 8205598000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)