-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Center Punch |
|---|---|
| Adjustable | No |
| Adjustable Blow Force | No |
| Automatic | No |
| Container Type | Box |
| Diameter | 1/4" |
| Diameter Tapered Point | 1/4" |
| Diameter Tapered Point (in) | 1/4" |
| Features | Precision Centered Tips For Accuracy, The Points Are Ground At The Proper Angle To Give Maximum Service |
| Finish | Knurled |
| Grip Style | Knurled |
| Heat-treated | Yes |
| Hole Diameter | 1/4" |
| Includes Handguard | No |
| Includes Handle | No |
| Includes Striking Cap | No |
| Insulated | No |
|---|---|
| Length | 5" |
| Material | Steel |
| Material Applications | Metal, Plastic, Wood |
| Measurement Type | SAE |
| Number Of Pieces | 1 |
| Overall Length | 5" |
| Point | 1/4" |
| Punch Type | Center Punch |
| Shank Diameter | 7/16" |
| Shank Shape | Round |
| Style | Center, Round Shank |
| Taper Length | 1 3/4" |
| Tip Size | 1/4" |
| Tip Type | Point |
| Type | Individual Punch |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 5.08 |
| HS Code | 8205599000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)