-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Center Punch |
|---|---|
| Automatic | No |
| Container Type | Box |
| Diameter Tapered Point | 1/16" |
| Grip Style | Knurled |
| Hole Diameter | 1/16" |
| Includes Handguard | No |
| Includes Striking Cap | No |
| Length | 3" |
| Length (in) | 3" |
| Material | Steel |
| Material Applications | Metal, Plastic, Wood |
|---|---|
| Measurement Type | SAE |
| Overall Length | 3" |
| Punch Type | Center Punch |
| Shank Shape | Round |
| Style | Center, Round Shank |
| Taper Length | 1 7/8" |
| Tip Size | 1/16" |
| Tip Type | Point |
| Type | Individual Punch |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 3.05 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)