-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Class 2 Transformer |
|---|---|
| Connection - Primary | Wire Lead |
| Connection - Secondary | Wire Leads |
| Depth | 2.19" |
| Enclosure Finish | No Finish |
| Enclosure Rating | Not Rated |
| Enclosure Style | Open |
| Enclosure Type | Indoor |
| Frequency | 50/60 Hz |
| Height | 2 22/25" |
| Indoor/outdoor | Indoor |
| Input Voltage | 24V AC |
| Manufacturers Warranty Length | 5 yrs. |
| Mounting | Foot, Hub |
| Nema Enclosure Rating | Not Rated |
| Operating Temperature - Maximum | 140°F |
|---|---|
| Operating Temperature - Minimum | -30°F |
| Output Voltage | 24V AC |
| Overall Depth | 2.63" |
| Overall Height | 2 22/25" |
| Overall Width | 2.17" |
| Phase | 1 |
| Power Rating | 40 VA |
| Protective Device | Inherently Limited |
| Standards | Ce, Rohs, Ul Listed |
| Temp. Rise | Not Rated |
| Width | 2.69" |
| Wire Lead Length - Primary | 8" |
| Wire Lead Length - Secondary | 8" |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 6.35 |
| HS Code | 8504314065 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.873 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)