-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Class 2 Transformer |
|---|---|
| Enclosure Finish | No Finish |
| Enclosure Rating | Not Rated |
| Enclosure Type | Indoor |
| Frequency | 50/60 Hz |
| Height | 2 22/25" |
| Indoor/outdoor | Indoor |
|---|---|
| Mounting | Foot Or Dual 1/2" NPT Hub |
| Phase | 1 |
| Temp. Rise | Not Rated |
| Width | 2.69" |
Functional Devices Inc / Rib TR40VA004 Class 2 transformer is employed to provide a safe & reliable power source for transforming higher voltages to lower voltages in air conditioning (HVAC) systems. This transformer is suitable for industrial and building automation settings.
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 6.35 |
| HS Code | 8504314065 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.9675 |

A control transformer is designed for low-power control circuits, offering isolated low-voltage outputs to drive relays and control devices. In contrast, a power transformer is engineered to handle higher power levels for distributing electrical energy across transmission and distribution networks. The focus of a control transformer is precision and safety for control circuits, while a power transformer deals with efficient energy transmission at larger scales.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)