-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bathroom Fan |
|---|---|
| Amps | 0.3A |
| Cfm @ 0.100-in. Sp | 80 CFM |
| Discharge | Horizontal/Vertical |
| Discharge Direction | Horizontal And Vertical |
| Duct Shape | Oval, Round |
| Exhaust Airflow @ 0.250 In Sp | 56/61 CFM |
| For Duct Diameter | 4" |
| Frequency | 60 Hz |
| Green Certification Or Other Recognition | Energy Star Rated |
| Grille Color | White |
| Grille Length | 13" |
| Grille Width | 14" |
| Heater | No |
| Housing Depth | 10 1/2" |
| Housing Finish | Galvanized |
| Housing Length | 11 3/8" |
| Housing Material | Steel |
| Housing Width | 11 3/8" |
| Includes | Duct Connector, Metal Damper |
| Includes Grill | Yes |
| Includes Light Bulbs | No |
| Lighted | Without Light |
| Maximum Coverage Area | 75 sq. ft. |
| Maximum Exhaust Airflow @ 0.000 In Sp | 104 CFM |
|---|---|
| Maximum Exhaust Airflow @ 0.100 In Sp | 80 CFM |
| Maximum Noise Level @ 0.000 In Sp @ 5 Ft | 0.6 sones |
| Maximum Noise Level @ 0.100 In Sp @ 5 Ft | 1 sones |
| Motor Speed | 713 RPM |
| Motor Type | Permanent Split Capacitor |
| Mounting Location | Ceiling, Wall |
| Mounting Type | Mounting Directly To Stud Or Joist |
| Noise Level @ 0.125 In Sp @ 5 Ft | 0.8 sones |
| Noise Level @ 0.250 In Sp @ 5 Ft | 1.2 sones |
| Nominal Rpm | 600 RPM |
| Number Of Speeds | 1 |
| Phase | 1 |
| Profile | Low |
| Profile Height Family | Low |
| Profile Width Family | Single Wide |
| Requires | Ductwork |
| Roomside Installation | No |
| Sones @ 0.100-in. Sp @ 5 Ft. | 1.1 sones |
| Vent Design | Ducted |
| Voltage | 120V AC |
| Wattage | 36 W |
| Sensor Type | None |
| Standards | CULUS LISTED, ENERGY STAR, HVI CERTIFIED |
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 42.67 |
| Width (cm) | 34.8 |
| HS Code | 8414513000 |
|---|---|
| Weight (kg) | 4.2075 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)