-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bathroom Fan |
|---|---|
| Amps | 0.3A |
| Cfm @ 0.100-in. Sp | 110 CFM |
| Discharge | Horizontal |
| Discharge Direction | Horizontal |
| Duct Shape | Round |
| Exhaust Airflow @ 0.250 In Sp | 92 CFM |
| For Cut-out Length | 9 3/4" |
| For Cut-out Width | 10 1/2" |
| For Duct Diameter | 4" |
| Frequency | 60 Hz |
| Grille Color | White |
| Grille Length | 11 1/2" |
| Grille Material | Polymeric |
| Grille Width | 12" |
| Heater | No |
| Housing Depth | 9 1/4" |
| Housing Finish | Galvanized |
| Housing Height | 5 3/4" |
| Housing Length | 10" |
| Housing Material | Steel |
| Housing Width | 10" |
| Includes | Hanger Bars, Mounting Brackets |
| Includes Grill | Yes |
|---|---|
| Includes Light Bulbs | No |
| Lighted | Without Light |
| Maximum Coverage Area | 105 sq. ft. |
| Maximum Exhaust Airflow @ 0.100 In Sp | 110 CFM |
| Maximum Noise Level @ 0.100 In Sp @ 5 Ft | 1 sones |
| Motor Type | Permanently Lubricated |
| Mounting Location | Ceiling |
| Mounting Type | Directly To Stud Or Joist |
| Number Of Speeds | 1 |
| Phase | 1 |
| Profile | Medium |
| Profile Height Family | Medium |
| Profile Width Family | Single Wide |
| Requires | Ductwork |
| Roomside Installation | Yes |
| Sones @ 0.100-in. Sp @ 5 Ft. | 1.3 sones |
| Vent Design | Ducted |
| Voltage | 120V AC |
| Wattage | 23 W |
| Sensor Type | None |
| standard | CUL LISTED, ENERGY STAR CERTIFIED, HVI CERTIFIED, UL LISTED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | USA |
|---|---|
| Weight (kg) | 3.825 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)