-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bathroom Fan |
|---|---|
| Cfm @ 0.100-in. Sp | 110 |
| Duct Dia. | 4" |
| Grille Length | 12 1/4" |
| Grille Width | 12 1/4" |
| Number Of Speeds | 1 |
|---|---|
| Phase | 1 |
| Profile | Medium |
| Sones @ 0.100-in. Sp @ 5 Ft. | 1 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | USA |
|---|---|
| Weight (kg) | 4.2615 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)