-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bathroom Fan |
|---|---|
| Amps | 4.5A |
| Blower Wheel Material | Polymeric |
| Discharge | Horizontal |
| Discharge Direction | Horizontal |
| Duct Dia. | 4" |
| Duct Shape | Round |
| Frequency | 60 Hz |
| Grille Color | White |
| Grille Length | 15 1/2" |
| Grille Material | Polymeric |
| Grille Width | 10 1/2" |
| Heater | With Heater |
| Heater Type | Infrared Lamp |
| Heater Wattage | 500 W |
| Housing Depth | 14 1/4" |
| Housing Height | 6 3/8" |
| Housing Length | 14 1/4" |
| Housing Material | Steel |
| Housing Width | 8 3/8" |
| Includes | Adjustable Mounting Brackets, Quiet Plastic Damper, Squirrel Cage Plastic Blower Wheel |
| Includes Grill | Yes |
| Includes Light Bulbs | No |
| Lighted | Without Light |
|---|---|
| Material Thickness | 26 ga. |
| Maximum Coverage Area | 65 sq. ft. |
| Maximum Exhaust Airflow @ 0.100 In Sp | 70 CFM |
| Maximum Noise Level @ 0.100 In Sp @ 5 Ft | 4 sones |
| Mounting Location | Ceiling |
| Mounting Orientation | Horizontal |
| Mounting Type | Mounting Brackets |
| Nominal Rpm | 2400 RPM |
| Number Of Bulbs | 2 |
| Number Of Speeds | 1 |
| Phase | 1 |
| Primary Light Type | BR40 |
| Profile Height Family | Medium |
| Profile Width Family | Single Wide |
| Roomside Installation | No |
| Sones @ 0.100-in. Sp @ 5 Ft. | 3.5 sones |
| Vent Design | Ducted |
| Voltage | 120V AC |
| Wattage | 545 W |
| Sensor Type | None |
| standard | HVI CERTIFIED, UL LISTED |
| Height (cm) | 18.8 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 32.26 |
| HS Code | 8414513000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.7125 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)