-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Lever Chain Hoist |
|---|---|
| Body Depth | 5 13/16" |
| Body Finish | Chrome Plated |
| Body Material | Steel |
| Body Width | 4 3/4" |
| Brake Type | Double Disc Brake, Weston Style |
| Chain | Hardened Steel |
| Chain Finish | Black Tempered |
| Chain Grade | Grade 100 |
| Chain Length | 11 ft. |
| Chain Material | Alloy Steel |
| Color | Silver |
| Features | Dual-Stage Reduction Gearing, The Top And Bottom Hooks Rotate 360° And Open Slowly Without Fracturing Under Overloads |
| Finish | Chrome Plated |
| For Outdoor Use | Yes |
| Head Room | 11 13/16" |
| Hook Opening | 29/32" |
| Included Components | Safety Latch Hooks |
| Includes | Safety Latch Hooks |
| Includes Brake | Brake Included |
| Includes Clutch | Clutch Included |
| Lever Length | 10 7/16" |
| Lift Length | 10 ft. |
|---|---|
| Lifting Capacity | 1500 lbs. |
| Lifting Hook Material | Alloy Steel |
| Lifting Hook Opening Width | 7/8" |
| Lifting Hook Type | Hook With Safety Latch |
| Load Capacity | 1650 lbs. |
| Manufacturers Warranty Length | 1 yr. |
| Material | Nickel, Zinc |
| Min. Between Hooks | 11 13/16" |
| Minimum Retracted Length | 11 13/16" |
| Mounting Type | Hook Mounted - No Trolley |
| Number Of Load Chains | 1 |
| Number Of Reeves | 1 |
| Operating Position | Vertical |
| Overload Protection | No |
| Overload Protection Included | No |
| Power Source | Lever |
| Pull Force To Lift Rated Load | 42 lbs. |
| Pull To Lift Rated Load | 68 lbs. |
| Reeving | 1 |
| Tonnage - Lifting Capacity | 0.5 ton. |
| Standards | ANSI/ASME B30.21 |
| Height (cm) | 15.75 |
|---|---|
| Length (cm) | 37.34 |
| Width (cm) | 15.75 |
| HS Code | 8425190000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 8.55 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)