-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Contact Block |
|---|---|
| Application | Motor Protector MPW100 |
| Color | Gray |
| Number Of Contacts | 2 |
| Terminal Type | Screw |
| Type | Front Mount Contact |
| Type Of Contacts | NO/NC |
|---|---|
| Voltage | 240V AC |
| Application Complement | Not Contain |
| Contact Configration | NO, NC |
| No. Of Contacts | 1, 1 |
| Reference | ACBF |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)