-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | A/C Mounting Bracket |
|---|---|
| Body Material | Steel |
| Color | Gray |
| Compatible Location | Wall |
| Compatible Product Type | Air Conditioner Condenser, Heat Pump |
| Description | 30 In, A/C Mounting Bracket |
| Design | Two Piece Construction |
| Equipment Mounting Hole Diameter | 15/64" |
| Includes Mounting Hardware | Mounting Hardware Not Included |
| Load Capacity | 600 lbs. |
| Number Of Pieces | 2 |
|---|---|
| Overall Height | 16 3/16" |
| Overall Length | 30" |
| Overall Width | 1 5/8" |
| Pack Size | 2 |
| Product Type | Mounting Bracket |
| Size | 30" |
| Surface Mounting Hole Diameter | 7/16" |
| Thickness | 1/8" |
| Type | 30" |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 78.74 |
| Width (cm) | 44.96 |
| HS Code | 8415908085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.349 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)