-
Select Country
- Source Now
Get it by Monday, Feb 9
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
| Item | Indicator |
|---|---|
| Basic Power Source | Battery |
| Batteries Included | 1 |
| Battery Requirements | 1 , Yes |
| Battery Type | Sealed Lead Acid |
| Color | Gray |
| Compatible Grainger Part No. | AELP 1000, AELP 2000, PT112, PT112M, PT312-10, PT312-5, PT312-5M |
| Compatible Mfg. Model Number | 19YN50, 19YN51, 19YN52, 19YN53, 19YN54, 48ZT91, 48ZT92 |
| Cord Length | 16 ft. |
| Digital/mechanical | Digital |
| Display Character Height | 3/4" |
| Display Type | LCD |
| Housing Material | Plastic |
| Includes | Color Coded Keys, Wall Mount Bracket |
| Includes Mounting Hardware | Plastic |
| Interface | Yes |
| Material | RS232 |
|---|---|
| Measuring Units | Kg, Lb, Oz, Lb/Oz, N |
| Mounting Hardware Included | Plastic |
| Mounting Location | Wall |
| Number Of Batteries Included | 1 |
| Number Of Batteries Required | 1 |
| Number Of Display Characters | 6 |
| Overall Height | 4 1/2" |
| Overall Length | 6 3/4" |
| Overall Width | 10 1/4" |
| Plug Type | Two Prong |
| Product Type | Scale Remote Display |
| Scale Item | Indicator |
| Voltage | 6V DC |
| Washdown | No |
| Weighing Units | Kg, Lb, Lb/Oz, N, Oz |
The GK weighing indicator features a full numeric keypad, allowing users to preset tare values for repetitive weighing of identical containers. Colored LEDs speed up checkweighing, indicating if the weight is over, under or within a specified range.
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 22.86 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)