ADAM EQUIPMENT GKAM 1050011850 Weight Indicator Display Gray NTEP

Item: AH8YKE
Model: GKAM
Cross Ref: 39CC78 / 1050011850
Check Availability
In Stock.

Get it by Monday, Feb 9

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$416.21
10% off
$374.59 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Indicator
Basic Power Source Battery
Batteries Included Yes
Batteries Required Yes
Battery Type Sealed Lead Acid
Color Gray
Compatible Grainger Part No. AELP 1000, AELP 2001, PT112, PT112M, PT312-10, PT312-5, PT312-5M
Compatible Mfg. Model Number 19YN50, 19YN51, 19YN52, 19YN53, 19YN54, 48ZT91, 48ZT93
Cord Length 16 ft.
Digital/mechanical Digital
Display Character Height 3/4"
Display Type LCD
Housing Material Plastic
Includes Color Coded Keys, Wall Mount Bracket
Includes Mounting Hardware Plastic
Interface Yes
Material RS232
Mounting Location Wall
Number Of Batteries Included 1
Number Of Batteries Required 1
Number Of Display Characters 6
Overall Height 4 1/2"
Overall Width 10 1/4"
Plug Type Two Prong
Product Type Scale Remote Display
Voltage 6V DC
Weighing Units Kg, Lb, Lb/Oz, N, Oz

Product Details

The GK weighing indicator features a full numeric keypad, allowing users to preset tare values for repetitive weighing of identical containers. Colored LEDs speed up checkweighing, indicating if the weight is over, under or within a specified range.

Shipping Information

Height (cm) 27.94
Length (cm) 22.86
Width (cm) 22.86
Country Of Origin US
Weight (kg) 6

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site