-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Manual Labelmaker |
|---|---|
| Character Height | 3/16" |
| Character Set | 2-9, A-Z |
| Color | Black |
| Compatible Tape Materials | Aluminum, Stainless Steel |
| Cutter Type | Manual |
| Features | Reverse Image Wheel, Trailing Edge |
| Finishing Capabilities | Built In Cable Tie Slot Punch, Built In Hole Punch |
| For Use With | Non Adhesive Labels |
| Housing Material | Aluminum |
| Includes | Carrying Case, Roll Of 1/2" x 16 ft. Aluminum Tape |
|---|---|
| Manufacturers Warranty | 1 yr. |
| Material | Aluminum |
| Overall Height | 4 1/2" |
| Overall Length | 11 1/2" |
| Overall Width | 4" |
| Product Type | Handheld Embosser |
| Series | RHINO M Series |
| Supported Tape Width | 1/2" |
DYMO Rhino M1011 manual label printer is ideal for labelling assets exposed to harsh environmental conditions. It produces clear, readable labels for safety, maintenance and operational efficiency. This Dymo M1011 metal tape embosser is used in the manufacturing, telecommunication and construction industries.
This durable labeler embosses stainless steel and aluminum labels that resist corrosion from extreme weather, temperature, chemical or UV exposure. It includes a built-in hole-punch for creating hanging labels, cable-tie slot punch, and measuring gauge to set leading and trailing label edge length. The easy-to-use cutting handle cuts square or rounded edges, while the rugged cast aluminum frame withstands tough working conditions. The kit includes an embosser, a character wheel, a reverse-image character wheel, 1/2-inch non-adhesive aluminum and stainless steel labels and a hard carry case.
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 28.96 |
| Width (cm) | 11.68 |
| HS Code | 8472909080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.99 |
Yes, it comes with a carrying case that consists roll of 1/2 inch x 16 feet aluminium tape.
Ensure that the tape is loaded correctly and that there is no jam. Check the embossing wheel and handle for any visible damage.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)