-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Separator Kit |
|---|---|
| Compatible Grainger Part No. | 1ZPR3, 1ZPR4, 1ZPR5, 1ZPR6, 1ZPR7, 1ZPR8, 1ZPR9, 1ZPT1, 1ZPT2, 1ZPT3, 1ZPT4, 1ZPT5, 1ZPT6, 1ZPT7, 3UB84, 40AY54, 40AY55, 40AY57, 40AY58, 40AY59, 40AY62, 40AY63, 40AY64, 40AY66, 40AY67, 40AY68, 40AY69, 40AY71, 40AY72, 40AY74, 40AY75, 40AY76, 40AY78, 40AY79, 40AY80, 40AY81, 40AY82, 40AY83, 40AY84, 40AY86, 40AY88, 40AY89, 40AY90, 4RU64, 4RU65, 4RU66, 4RU67, 4RU68, 4RU69, 4RU70, 4RU71, 6WA78, 6WA79, 6WA80, 6WA81, 6WA82, 6WA83 |
| Compatible Manufacturer Part No. | 5 TO 15 HP R AND UP6 SERIES UNITS |
| Compatible Manufacturer Part Number | 5 to 15 hp R and UP6 Series Units |
|---|---|
| Includes | Element, O Ring |
| Height (cm) | 22.1 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 10.67 |
| HS Code | 8414904175 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.08 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)