-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Zipper Bag Set |
|---|---|
| Bag Style | Flat Zippered Tool Bags |
| Basic Material | Canvas |
| Closure Type | Zipper |
| Color | Blue, Olive |
| Depth | 1" |
| Drain Holes | No |
| Features | Storage For Pliers, Wrenches, Screwdrivers, Nut Drivers, Other Tools And Spare Parts |
| Height | 7" |
| Includes Laptop Pocket | No |
| Material | Canvas |
| Number Of Bags | 4 |
| Number Of Inside Pockets | 0 |
| Number Of Outside Pockets | 0 |
|---|---|
| Number Of Pieces | 4 |
| Number Of Pockets | 4 |
| Number Of Shoulder Straps | 0 |
| Overall Depth | 3/4" |
| Overall Height | 7" |
| Primary Application | General Purpose |
| Reinforced Bottom | No |
| Shape | Rectangle |
| Typical Bag Or Tote Application | General Purpose |
| Web Strap | No |
| Width | 12 1/2" |
| Height (cm) | 22.22 |
|---|---|
| Length (cm) | 36.2 |
| Width (cm) | 26.16 |
| HS Code | 4202921500 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)