-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Toggle Switch |
|---|---|
| Ac Contact Rating | 15A @ 125V, 15A @ 250V |
| Actuator Color | Silver |
| Actuator Length | 0.67" |
| Actuator Material | Metal |
| Actuator Style | Standard Lever |
| Base Type | Step |
| Contact Form | DPST |
| Dc Contact Rating | 20A @ 28V |
| Diameter | 1/2" |
| Horsepower | 1 hp @ 250V AC, 1/2 hp @ 125V AC |
| Includes | Bushing, Case, Cover, Toggle Lever |
| Ip Rating | IP67 |
| Metal Actuator Finish | Silver |
| Number Of Connections | 4 |
| Number Of Poles | 2 |
| Number Of Positions | 2 |
| Operating Temp. | -85°F to +160°F |
| Operating Temperature - Maximum | 160°F |
| Operating Temperature - Minimum | -85°F |
|---|---|
| Operator Illumination Style | Non-Illuminated |
| Overall Depth | 1.13" |
| Overall Height | 2.49" |
| Overall Width | 0.89" |
| Panel Mounting Hole Diameter | 0.47" |
| Product Type | Toggle Switch |
| Rated Hp | 1/2 hp @ 125V AC, 1 hp @ 250/277V AC |
| Recommended Use | Applications Requiring Military Qualification Or Military Seal Rating |
| Resistance Properties | Shock Resistant, Vibration Resistant |
| Series | TL Series |
| Stem Dia. And Thread Size | 0.47" |
| Stem Diameter | 0.47" |
| Stem Length | 0.47" |
| Stem Thread Size | 15/32-32 Uns-2A |
| Switch Function Configuration | On/Off |
| Terminal Connection Type | Screw Terminals |
| Terminals | Screw |
| Standards | CE, CSA, MIL-DTL-3950, UL LISTED |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 4.32 |
| HS Code | 8536509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)