-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Raceway End Cap Fitting |
|---|---|
| Backing | Adhesive |
| Backing Type | Adhesive |
| Basic Material | Plastic |
| Cable Manager Type | Angle Fitting |
| Color | Off White |
| Features | One-Piece Hinged Design |
| Fittings Sub-category | Caps |
| For Raceway Height | 1/2" |
| For Raceway Width | 1" |
| For Use With | Ld5 Raceways |
| Height | 1/2" |
| Includes | End Cap |
| Length | 1 3/4" |
| Length (straight Wireway) | 1.62" |
| Material | ABS |
| Mounting | Snap On |
| Mounting Style | Snap On |
|---|---|
| Number Of Channels | 1 |
| Product Color | Off White |
| Raceway Height | 1/2" |
| Raceway Width | 1" |
| Series | LD5 Series |
| Type | Non Metallic |
| Width | 1" |
| Connector Type | LD5 |
| For Raceway Width X Height | 1" x 19/32" |
| Mount Method | Snap-On |
| Mounting Type | Snap On |
| No. Of Channels | 1 |
| Overall Length | 1 3/4" |
| Raceway Type | Low Voltage |
| Standards | FT4, TIA/EIA, UL 94V-0, UL LISTED, UL5A |
| Height (cm) | 1.47 |
|---|---|
| Length (cm) | 4.11 |
| Width (cm) | 4.11 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CR |
| Weight (kg) | 0.0045 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)