-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Raceway Tee Fitting |
|---|---|
| Color | Off White |
| For Use With | Ld5 Raceways |
| Height | 1/2" |
| Includes | Tee |
| Length | 1 3/4" |
| Material | PVC |
| Mounting | Snap On |
| Mounting Style | Snap On |
| Number Of Channels | 1 |
| Series | LD5 Series |
| Type | Non Metallic |
| Width | 1 3/4" , 1" |
| Basic Material | Plastic |
|---|---|
| Cable Manager Type | Raceway |
| Connector Type | LD5 |
| Fitting Type | Tee |
| For Raceway Width | 1" |
| For Raceway Width X Height | 1" x 19/32" |
| Mount Method | Snap-On |
| Mounting Type | Snap On |
| No. Of Channels | 1 |
| Overall Width | 1 3/4" |
| Raceway Type | Low Voltage |
| Standards | FT4, TIA/EIA, UL 94V-0, UL LISTED, UL5A |
| Width | 2.58" |
| Height (cm) | 1.47 |
|---|---|
| Length (cm) | 4.67 |
| Width (cm) | 4.67 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CR |
| Weight (kg) | 0.009 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)