-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Surface Mount Box |
|---|---|
| Color | White |
| Compatible Connector | Mini Com |
| Compatible Module Type | Mini Com |
| For Use With | Ld3/Ldph3 Raceway, Ld5/Ldph5 Raceway |
| Includes | Box Base, Box Cover, Foam Mounting Tape, Id Label Kit, Locking Cable Tie 100Pk, Mounting Screws |
| Number Of Ports | 4 |
| Overall Depth | 2 7/8" |
| Overall Height | 1" |
| Overall Width | 4 1/2" |
| Type | Mini Com |
| Height | 1.1" |
|---|---|
| Identification Type | Label Pocket |
| Length | 186.69 mm |
| Material | Abs |
| Module Type | Mini Com |
| Mount Type | Surface Mount |
| No. Of Ports | 4 |
| Overall Length | 4 1/2" |
| Raceway Opening | LD3/LDPH3 |
| Standards | ROHS COMPLIANT, UL 1863, UL 2043 |
| Width | 2.9" |
| Height (cm) | 2.69 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 11.43 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | CR |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)