-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fork Terminal |
|---|---|
| Barrel Length | 0.52" |
| Barrel Style | Insulation Grip, Strain Relief |
| Base Material | Copper |
| Color Code | Yellow |
| Compatible Grainger Part No. | 376T26, 376U11, 38YU61 |
| Compatible Manufacturer Model No. | CT-100, CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550) |
| Compatible Mfr. Model No. | CT-100, CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550) |
| Compatible With Product Type | Crimp Tool, Crimper, Micro Crimp Tool |
| Compatible With Series | CT Series |
| Connection Material | Copper |
| Connection Type | Crimp |
| Contact Finish | Tin |
| Contact Material | Copper |
| Flammability Rating | HB |
| Fork Type | Standard |
| Insulation Color | Yellow |
| Insulation Dia | 0.225" |
| Insulation Material | Nylon |
| Insulation Type | Nylon |
| Max. Temp. | 221°F |
| Max. Voltage | 600V |
| Maximum Wire Size | 10 AWG |
| Min. Wire Size | 12 AWG |
| Overall Length | 1 1/25" |
| Seam | Grip Sleeved |
| Seam Style | Butted |
| Seam Type | Butted |
| Special Features | Fork Design Provides For Fast And Easy Installation Without The Need To Remove Fastener, Internal Barrel Serrations Assure Good Wire Contact And Maximum Tensile Strength, Metal Insulation Grip Sleeve Crimps To Wire Insulation, Providing Protection To The Crimp Joint During High Vibration Applications |
| Strip Length | 1/4" |
| Stud Size | #10 |
|---|---|
| Terminal Connection | Crimp |
| Terminal Shape | Standard Fork |
| Terminal Type | Standard |
| Termination | Crimp Termination Only |
| Termination Style | Crimp |
| Tongue Length | 0.52" |
| Tongue Thickness | 0.04" |
| Tongue Width | 0.37" |
| Wire Size | 12 AWG to 10 AWG |
| Barrel Type | Grip Sleeve |
| Color | Yellow |
| Combo Termination | Crimp, Nylon |
| Finish | Tin Plated |
| For Wire Size | 10 AWG, 12 AWG |
| Height | 114.3 mm |
| Length | 256.54 mm |
| Max. Copper Conductor Size | #10 AWG |
| Max. Metric Conductor Size | 6 sq. mm |
| Max. Wire Size | 10 AWG |
| Min. Conductor Size | 4 sq. mm |
| Min. Copper Conductor Size | #12 AWG |
| Overall Length | 1.04" |
| Packaging Type | Bottle |
| Stud Hole Size | 5 mm |
| Ul 94 Flammability Rating | HB |
| Width | 9.398 mm |
| Wire Range | 12 AWG to 10 AWG |
| Wire Strip Length | 7.1 mm |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 2.64 |
| Width (cm) | 2.64 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)