-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Raceway Wire Retainer |
|---|---|
| Basic Material | Plastic |
| Cable Manager Type | Cable Retainer |
| Color | Gray |
| Compatible With Product Type | T70 Raceways |
| Features | Workstation Outlet Center Offset Box |
| Fittings Sub-category | Wire Retainers |
| For Raceway Height | 1 3/4" |
| For Raceway Width | 4" |
| For Raceway Width X Height | 4 1/16" x 1 25/32" |
| For Use With | T70 Raceways |
| Height | 1 3/4" , 3/4" |
| Includes | (1) Retainer |
| Length | 1 1/4" |
| Length (straight Wireway) | 2.71" |
| Material | PVC |
| Mounting | Snap On |
| Mounting Style | Snap On |
| Product Color | Gray |
| Raceway Height | 1 3/4" |
|---|---|
| Raceway Width | 4" |
| Series | T-70 Series |
| Type | Non Metallic |
| Width | 2 3/4" , 4" |
| Connector Type | T70 |
| Fitting Type | Wire Retainer |
| Height | 0.61" |
| Includes | Retainer |
| Length | 2.71" |
| Mount Method | Snap-On |
| Mounting Type | Snap On |
| Overall Height | 3/4" |
| Overall Length | 1 1/4" |
| Overall Width | 2 3/4" |
| Raceway Type | Low Voltage |
| Standards | CE COMPLIANT, UL 5A, UL LISTED |
| Width | 1.4" |
| Height (cm) | 1.55 |
|---|---|
| Length (cm) | 3.35 |
| Width (cm) | 15.24 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.099 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)