-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Raceway Entrance End |
|---|---|
| Basic Material | Plastic |
| Cable Manager Type | Tee Fitting |
| Color | Off White |
| Compatible With Product Type | T-70 Raceway |
| Fittings Sub-category | End Fittings |
| For Raceway Height | 1 1/4" |
| For Raceway Width | 2 1/2" |
| For Raceway Width X Height | 2 3/8" x 1 1/4" |
| For Use With | T-70 Raceway |
| Height | 2.86" |
| Includes | Entrance End Fitting |
| Length | 5.71" |
| Length (straight Wireway) | 5.71" |
| Mounting | Snap On |
| Mounting Style | Snap On |
| Product Color | Off White |
|---|---|
| Raceway Height | 1 1/4" |
| Raceway Width | 2 1/2" |
| Type | Non Metallic |
| Width | 6.09" |
| Connector Type | T70 |
| Fitting Type | Entrance End |
| Height | 3" |
| Material | Pvc |
| Mount Method | Screw-On |
| Mounting Type | Snap On |
| Overall Length | 6" |
| Overall Width | 5 3/4" |
| Raceway Type | Low Voltage |
| Series | T-70 Series |
| Height (cm) | 7.26 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)