-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Tie |
|---|---|
| Actual Length | 15.1" |
| Basic Material | Nylon |
| Basic Material - Cable Tie | Nylon |
| Cable Manager Type | Cable Tie |
| Cable Tie Duty | Standard |
| Cable Tie Properties | Halogen Free, Low Smoke, UV Light Resistant, Weather Resistant |
| Cable Tie Style | Standard |
| Color | Black |
| Color - Cable Tie | Black |
| Design | Metal Barb |
| Design - Cable Tie | Standard |
| Duty | Standard |
| Environment | Indoor/Outdoor |
| Features | Cross Section Standardpackagingstd Pkg Qty 100Std Ctn Qty 1000Bulk Pkg Qty 1000Bulk Ctn Qty 5000 |
| Flame Retardant | No |
| Indoor/outdoor | Indoor/Outdoor |
| Length | 15.1" |
| Locking Style | Stainless Steel Barb |
| Material | Nylon |
| Max. Bundle Dia. | 4" |
| Max. Temp. Rating | 185°F |
| Metal Detectable | No |
| Min. Temp. Rating | -76°F |
| Nominal Length | 15 1/2" |
| Nominal Max. Bundle Dia. | 4 1/4" |
| Number Of Straps | 1 |
| Outdoor Use | Yes |
|---|---|
| Plenum Rated | No |
| Recommended Tool | 376W68, 62PX63, Mfr. No. GTS, Mfr. No. GTSL, Mfr. No. PPTS, Mfr. No. PTS |
| Temp. Range | -76°F to +185°F |
| Tensile Strength | 50 lbs. |
| Tensile Strength - Cable Tie | 50 lbs. |
| Thickness | 0.05" |
| Ul Type | 2 |
| Width | 0.18" |
| Approximate Length | 15" |
| Body Thickness | 0.052" |
| Body Width | 4.7 mm |
| For Use With | GTS-E, GS2B-E, GTH-E, GS4H-E, PTS, PTH, PPTS, STS2, STH2 |
| Grade | Grade 6/6 |
| Height | 162.56 mm |
| Indoor/outdoor | Indoor, Outdoor |
| Max. Operating Temp. | 85°C |
| Mfr. No. | 376W68, 62PX63, GTS, GTSL, PPTS, PTS |
| Min. Bundle Dia. | 1.5 mm |
| Min. Installation Temp. | -4°F |
| Min. Loop Tensile Strength | 50 lbs. |
| Min. Operating Temp. | -76°F |
| No. Of Straps | 1°F |
| Resistance | Weather, UV |
| Standards | CSA-C22.2 NO. 62275 (FILE 31212), QPL-AS23190, ROHS, UL 62275 (FILE E56854) |
| Tool Code | E, F |
| Height (cm) | 0.13 |
|---|---|
| Length (cm) | 38.35 |
| Width (cm) | 13.97 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)