-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Raceway Base Coupler |
|---|---|
| Basic Material | Plastic |
| Cable Manager Type | Cable Bracket |
| Color | Off White |
| Compatible With Product Type | T70 Raceways |
| Fittings Sub-category | Couplings |
| For Raceway Height | 1 3/4" |
| For Raceway Width | 4" |
| For Raceway Width X Height | 4 1/16" x 1 25/32" |
| For Use With | T70 Raceways |
| Height | 1 3/4" |
| Length | 2" |
| Length (straight Wireway) | 2 3/25" |
| Material | PVC |
| Mounting | Snap On |
| Mounting Style | Screw On |
| Product Color | Off White |
| Raceway Height | 1 3/4" |
|---|---|
| Raceway Width | 4" |
| Series | T-70 Series |
| Type | Non Metallic |
| Width | 4" |
| Connector Type | T70 |
| Fitting Type | Coupler |
| Height | 1.85" |
| Length | 2.12" |
| Mount Method | Snap-On |
| Mounting Type | Snap On |
| Overall Height | 1 3/4" |
| Overall Length | 2" |
| Overall Width | 1 1/2" |
| Raceway Type | Low Voltage |
| Standards | CE COMPLIANT, UL 5A, UL 95425, UL E116129 |
| Height (cm) | 4.7 |
|---|---|
| Length (cm) | 5.18 |
| Width (cm) | 7.62 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)